KS3915PX Restoration Bathroom Bridge Faucet, Oil Rubbed Bronze

  • Mfr # KS3915PX

  • Zoro # G3078180


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
8.9
Height
4.19
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3915PX
Zoro #
G3078180
UPC #
663370021046
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.19
Length
11.5
Width
9
Item Width (Inch)
9
Item Length (Inch)
11.5
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Item
Bridge Bathroom Faucet
Number of Handles
2
Weight
8.9
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-1/2", 8" center to center
Collection
Restoration
Cold Cartridge Item#
KSRPL3911CC
Hot Cartridge Item#
KSRPL3911HC
Item Weight (lbs)
8.9
Installation Type
Widespread
Hot Handle Item#
CCCX5H
Handle Style
Cross
Pulldown Spray
FALSE
Cold Handle Item#
CCCX5C
Pop Up Rod Item#
KSPR3915
Handles Included
true
Theme
Traditional
Faucet Centers
8
Drain Included
Yes
Body Material
Brass
Number of Mounting Holes
3
Flow Rate - Maximum
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.