KS3951AL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3951AL

  • Zoro # G3076808


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
2.25
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3951AL
Zoro #
G3076808
UPC #
663370005619
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
9.5
Width
4.5
Item Height (Inch)
2.25
Item Length (Inch)
9.5
Item Width (Inch)
4.5

Details

Number of Handles
2
Finish
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/16" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Drain Included
Yes
Theme
Traditional
Collection
Restoration
Handle Style
Lever
Pulldown Spray
false
Sidespray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
4 to 8
Hose Included
false
Item Weight (lbs)
5.15
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3951
Pop Up Rod Item#
KSPR3951
Handles Included
true
Share H&C Handle Item#
KSH3951AL

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.