KS3951PKL Duchess Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3951PKL

  • Zoro # G3078174


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3951PKL
Zoro #
G3078174
UPC #
663370303241
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
2.25
Height
1.75
Item Length (Inch)
4.5
Item Width (Inch)
2.25
Max Deck Thickness
1.75
Item Height (Inch)
1.75

Details

Finish
Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Weight
5.15
Drain Included
Yes
Faucet Centers
4 to 8
Share H&C Handle Item#
KSH3951PKL
Installation Type
Widespread
Item Weight (lbs)
5.15
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3951
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KSPR3951
Theme
Traditional
Handle Style
Lever
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.