KS3951WLL Wilshire Mini-Widespread Bathroom Faucet W/Brass Pop-Up, Chrm

  • Mfr # KS3951WLL

  • Zoro # G3075189


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Width
4.5
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3951WLL
Zoro #
G3075189
UPC #
663370323393
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
8
Height
2.25
Item Length (Inch)
8
Item Height (Inch)
2.25
Max Deck Thickness
2-1/4"
Item Width (Inch)
4.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Share H&C Handle Item#
KSH3961WLL
Sidespray
false
Tee Item#
KSTEE2951
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Installation Type
Widespread
Item Weight (lbs)
5.15
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3951
Drain Included
Yes
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KSPR3961WLL
Collection
Wilshire

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Wilshire mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.