KS3958AL Restoration Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3958AL

  • Zoro # G3075609


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Height
2.25
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3958AL
Zoro #
G3075609
UPC #
663370005626
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
9.5
Width
4.5
Item Length (Inch)
9.5
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/16" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.15
Tee Item#
KSTEE2951
Hose Included
false
Pullout Spray
false
Share H&C Handle Item#
KSH3958AL
Pop Up Rod Item#
KSPR3958
Handles Included
true
Sidespray
false
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Pulldown Spray
false
Item Weight (lbs)
5.15
Faucet Holes
3
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3958
Drain Included
Yes
Installation Type
Widespread
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.