KS3958PKX Duchess Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3958PKX

  • Zoro # G3058757


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
4.5
Height
1.75
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3958PKX
Zoro #
G3058757
UPC #
663370303388
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
1.75
Width
2.25
Item Width (Inch)
2.25
Item Height (Inch)
1.75
Item Length (Inch)
4.5

Details

Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Weight
5.15
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
5.15
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Centers
4 to 8
Drain Included
Yes
Tee Item#
KSTEE2951
Cold Handle Item#
KBH1608PKXC
Installation Type
Widespread
Sidespray
false
Faucet Holes
3
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF3958
Hot Handle Item#
KBH1608PKXH
Theme
Traditional
Pop Up Rod Item#
KSPR3958

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.