KS3952PKX Duchess Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952PKX

  • Zoro # G3063894


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3952PKX
Zoro #
G3063894
UPC #
663370303340
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.25
Length
4.5
Height
1.75
Item Height (Inch)
1.75
Item Width (Inch)
2.25
Item Length (Inch)
4.5

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Collection
Duchess
Item Weight (lbs)
5.15
Faucet Centers
4 to 8
Tee Item#
KSTEE2951
Faucet Holes
3
Hot Handle Item#
KBH1602PKXH
Cold Handle Item#
KBH1602PKXC
Pullout Spray
false
Handles Included
true
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF3952
Pop Up Rod Item#
KSPR3952
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.