KS3958PX Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3958PX

  • Zoro # G3067139


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
2.25
Number of Handles
2
Width
4.5
Color
Brushed Nickel
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3958PX
Zoro #
G3067139
UPC #
663370004919
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
4.5
Length
9.5
Item Height (Inch)
2.25
Max Deck Thickness
1.75
Item Width (Inch)
4.5
Item Length (Inch)
9.5

Details

Finish
Brushed Nickel
Number of Handles
2
Color
Brushed Nickel
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.43
Cold Handle Item#
KSH3958PXC
Spout Flange Item#
KSSF3958
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
4 to 8
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pulldown Spray
false
Hot Handle Item#
KSH3958PXH
Pullout Spray
false
Collection
Restoration
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR3958
Item Weight (lbs)
6.43

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.