KS395ALAC Restoration Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KS395ALAC

  • Zoro # G3069826


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS395ALAC
Zoro #
G3069826
UPC #
663370678745
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5
Width
4.5
Height
2.25
Item Length (Inch)
9.5
Max Deck Thickness
2
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Color
Antique Copper
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.43
Sidespray
false
Spout Flange Item#
KSSF395AC
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Drain Included
Yes
Tee Item#
KSTEE2951
Faucet Centers
4 to 16
Collection
Restoration
Handle Style
Lever
Installation Type
Widespread
Item Weight (lbs)
6.43
Faucet Holes
3
Pop Up Rod Item#
KSPR395AC
Theme
Traditional
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH395ALAC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.