KS4460BEX Essex 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4460BEX

  • Zoro # G3060175


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Height
2.94
Material
Brass
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4460BEX
Zoro #
G3060175
UPC #
663370579028
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
8
Item Width (Inch)
5.56
Item Length (Inch)
8
Item Height (Inch)
2.94
Max Deck Thickness
1.75

Details

Color
Matte Black
Finish
Matte Black
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Weight
8.35
Cold Handle Item#
KSH285MBC
Tee Item#
KSTEE2951
Item Weight (lbs)
8.35
Pullout Spray
false
Faucet Centers
8
Drain Included
Yes
Hot Handle Item#
KSH285MBH
Installation Type
Widespread
Handle Style
Cross
Theme
Traditional
Hose Included
false
Pulldown Spray
false
Collection
Essex
Pop Up Rod Item#
KSPR4460
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.