KS4461NL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461NL
  • Zoro # G3055485
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
2.88
Height
2.38
Valve Type
Ceramic Disc Cartridge
Length
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4461NL
Zoro #
G3055485
UPC #
663370070907
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Finish
Polished Chrome
Material
Brass
Weight
6.62
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
8 to 16
Faucet Holes
3
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH3961NL
Pop Up Rod Item#
KSPR4461
Installation Type
Widespread
Handles Included
true
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Collection
Naples
Pullout Spray
false
Tee Item#
KSTEE2951
Handle Style
Lever

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews