KS4462BEX Essex 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4462BEX
  • Zoro # G3054365
product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4462BEX
Zoro #
G3054365
UPC #
663370579042
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
8
Item Length (Inch)
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94

Details

Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.35
Pop Up Rod Item#
KSPR4462
Pulldown Spray
false
Item Weight (lbs)
8.35
Hot Handle Item#
KSH285PBH
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Faucet Centers
8
Pullout Spray
false
Faucet Holes
3
Tee Item#
KSTEE2951
Cold Handle Item#
KSH285PBC
Hose Included
false
Handle Style
Cross
Collection
Essex
Handles Included
true
Theme
Traditional
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews