Shop KINGSTON BRASS

KS4463BPL Bel-Air 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463BPL
  • Zoro # G3068024

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Height
2.94
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4463BPL
Zoro #
G3068024
UPC #
663370579141
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Antique Brass
ADA Compliant
true
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
8.35
Theme
Traditional
Collection
Bel-Air
Pulldown Spray
false
Cold Handle Item#
KSH7613BPLC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Item Weight (lbs)
8.35
Handle Style
Lever
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Hose Included
false
Sidespray
false
Hot Handle Item#
KSH7613BPLH
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Pop Up Rod Item#
KSPR4463
Handles Included
true
Installation Type
Widespread

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.