KS4463BX 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463BX

  • Zoro # G3070115


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4463BX
Zoro #
G3070115
UPC #
663370501265
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
8
Height
3
Item Width (Inch)
5.56
Item Height (Inch)
3
Max Deck Thickness
1.75
Item Length (Inch)
8

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Brass
Material
Brass
Number of Handles
2
Color
Antique Brass
Weight
8.05
Pullout Spray
false
Item Weight (lbs)
8.05
Tee Item#
KSTEE2951
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR4463
Cold Handle Item#
KSH4463BXC
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Drain Included
Yes
Pulldown Spray
false
Sidespray
false
Hose Included
false
Hot Handle Item#
KSH4463BXH
Faucet Holes
3
Handle Style
Cross
Faucet Centers
8 to 16
Collection
Metropolitan
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.