KS4463PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS4463PKL

  • Zoro # G3069835


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Width
5.56
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4463PKL
Zoro #
G3069835
UPC #
663370816826
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
14
Height
3
Max Deck Thickness
1.75
Item Width (Inch)
5.56
Item Height (Inch)
3
Item Length (Inch)
14

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Finish
Antique Brass
Material
Brass
Weight
6.62
Drain Included
Yes
Installation Type
Widespread
Collection
Duchess
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KSH3963PKL
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR4463
Hose Included
false
Faucet Centers
8 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.