KS4465AL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465AL

  • Zoro # G3067315


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
5.5
Valve Type
Ceramic Disc Cartridge
Width
2.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4465AL
Zoro #
G3067315
UPC #
663370037450
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.38
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Item Height (Inch)
2.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.62
Sidespray
false
Drain Included
Yes
Installation Type
Widespread
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Pop Up Rod Item#
KSPR4465
Handles Included
true
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3965AL
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Theme
Traditional
Collection
Metropolitan

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.