KS4465BX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465BX

  • Zoro # G3059536


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4465BX
Zoro #
G3059536
UPC #
663370021411
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
8
Height
3
Item Height (Inch)
3
Item Length (Inch)
8
Max Deck Thickness
1.75
Item Width (Inch)
5.56

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Weight
8.05
Cold Handle Item#
KSH4465BXC
Tee Item#
KSTEE2951
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Item Weight (lbs)
8.05
Spout Flow Rate (GPM)
1.2
Sidespray
false
Collection
Metropolitan
Handle Style
Cross
Pop Up Rod Item#
KSPR4465
Faucet Holes
3
Hot Handle Item#
KSH4465BXH
Faucet Centers
8 to 16
Pullout Spray
false
Drain Included
Yes

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.