KS4466PX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4466PX

  • Zoro # G3074744


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Width
6
Mounting Type
Deck Mount
Height
3
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4466PX
Zoro #
G3074744
UPC #
663370519871
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
3
Length
8
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Height (Inch)
3
Item Length (Inch)
8

Details

Item
Widespread Bathroom Faucet
Finish
Polished Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Number of Handles
2
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.05
Handle Style
Cross
Item Weight (lbs)
8.05
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Handles Included
true
Tee Item#
KSTEE2951
Hose Included
false
Pullout Spray
false
Cold Handle Item#
KSH1166PXC
Sidespray
false
Collection
Metropolitan
Hot Handle Item#
KSH1166PXH
Faucet Centers
8
Faucet Holes
3
Pulldown Spray
false
Theme
Traditional
Pop Up Rod Item#
KSPR4466
Hot Cartridge Item#
KSRPL5000HC

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.