Shop KINGSTON BRASS

KB949B Mini-Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB949B

  • Zoro # G3069108


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
4.5
Number of Handles
2
Color
Brushed Nickel/Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB949B
Zoro #
G3069108
UPC #
663370028014
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Color
Brushed Nickel/Polished Brass
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
6.06
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH609PLH
Faucet Centers
4 to 8
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
6.06
Cold Handle Item#
KBH609PLC
Installation Type
Widespread
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handle Style
Lever
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR952
Collection
Victorian
Handle Flange Item#
KBHF952

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.