KS4467RX Widespread Bathroom Faucet with Brass Pop-Up, Brushed Brass

  • Mfr # KS4467RX

  • Zoro # G202837197


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1-7/16" spout clearance, 5-9/16" spout reach, Corrosion-resistant finish, Wheel handle style, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4467RX
Zoro #
G202837197
UPC #
663370839214
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.5
Width
5.56
Height
2.94

Details

Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1-7/16" spout clearance, 5-9/16" spout reach, Corrosion-resistant finish, Wheel handle style, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Finish
Brushed Brass
Weight
8.56

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.