Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4468FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468FL

  • Zoro # G3064506


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
Width
2.88
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468FL
Zoro #
G3064506
UPC #
663370070976
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.38
Item Length (Inch)
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
6.62
Pop Up Rod Item#
KSPR4468
Handle Style
Lever
Hot Handle Item#
KSH5368FLH
Faucet Centers
8 to 16
Cold Handle Item#
KSH5368FLC
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Handles Included
true
Drain Included
Yes
Theme
Modern
Item Weight (lbs)
6.62
Pullout Spray
false
Sidespray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Collection
Royale
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.