KS4471PL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471PL
  • Zoro # G3066527
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4471PL
Zoro #
G3066527
UPC #
663370240300
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Material
Brass
Weight
6.72
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR4461
Pullout Spray
false
Sidespray
false
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.72
Faucet Holes
3
Share H&C Handle Item#
KSH1161PL
Theme
Modern
Tee Item#
KSTEE2951
Drain Included
Yes

Dimensions

Width
2.88
Height
2.5
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.5
Item Width (Inch)
2.88
Max Deck Thickness
2

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews