KS4471ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471ZX

  • Zoro # G3077194


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Valve Type
Ceramic Disc Cartridge
Width
2.88
Material
Brass
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4471ZX
Zoro #
G3077194
UPC #
663370240126
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.72
Handles Included
true
Cold Handle Item#
KSH2961ZXC
Pop Up Rod Item#
KSPR4461
Sidespray
false
Faucet Centers
8 to 16
Hot Handle Item#
KSH2961ZXH
Theme
Modern
Item Weight (lbs)
6.72
Collection
Millennium
Drain Included
Yes
Installation Type
Widespread
Handle Style
Cross
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.