KS4472ZL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4472ZL

  • Zoro # G3067260


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4472ZL
Zoro #
G3067260
UPC #
663370240058
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88

Details

Mounting Type
Deck Mount
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
6.72
Drain Included
Yes
Handle Style
Lever
Faucet Centers
8 to 16
Theme
Modern
Cold Handle Item#
KSH2972ZLC
Installation Type
Widespread
Hot Handle Item#
KSH2972ZLH
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Faucet Holes
3
Pop Up Rod Item#
KSPR4462
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.72
Pullout Spray
false
Sidespray
false
Tee Item#
KSTEE2951

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.