KS4475ZL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4475ZL

  • Zoro # G3079967


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2.88
Height
2.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4475ZL
Zoro #
G3079967
UPC #
663370240065
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.5
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.5
Item Width (Inch)
2.88

Details

Material
Brass
Finish
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Number of Handles
2
Weight
6.72
Faucet Centers
8 to 16
Drain Included
Yes
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.72
Faucet Holes
3
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Pullout Spray
false
Tee Item#
KSTEE2951
Sidespray
false
Hot Handle Item#
KSH2975ZLH
Theme
Modern
Pop Up Rod Item#
KSPR4465
Cold Handle Item#
KSH2975ZLC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.