KS4941ML Claremont Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941ML

  • Zoro # G3077054


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Height
1.94
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4941ML
Zoro #
G3077054
UPC #
663370036378
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.94
Width
3.38
Length
4.5
Item Height (Inch)
1.94
Item Width (Inch)
3.38
Item Length (Inch)
4.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
6.55
Handle Style
Lever
Share H&C Handle Item#
KSH2601ML
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Handle Flange Item#
KSHF2961DL
Item Weight (lbs)
6.55
Pullout Spray
false
Theme
Modern
Faucet Centers
4 to 8
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR2961ML
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Spout Flange Item#
KSSF4941
Cold Cartridge Item#
KSRPLC4000CC
Collection
Claremont
Handles Included
true

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.