KS4941ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941ZX

  • Zoro # G3073518


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4941ZX
Zoro #
G3073518
UPC #
663370284144
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.81
Length
12.5
Height
4.31
Item Length (Inch)
12.5
Item Width (Inch)
3.81
Item Height (Inch)
4.31
Max Deck Thickness
1.5

Details

Finish
Polished Chrome
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
7.56
Hot Cartridge Item#
KSRPLC4000HC
Spout Flange Item#
KSSF4941
Pulldown Spray
false
Item Weight (lbs)
7.56
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Installation Type
Widespread
Pop Up Rod Item#
KSPR2961DL
Cold Handle Item#
KSH2951ZXC
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Faucet Holes
3
Hose Included
false
Collection
Millennium
Hot Handle Item#
KSH2951ZXH
Handle Flange Item#
KSHF2961DL
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Sidespray
false
Handle Style
Cross

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.