KS4945CQL Claremont 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4945CQL

  • Zoro # G3064199


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4945CQL
Zoro #
G3064199
UPC #
663370037849
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Height
4.31
Width
3.81
Max Deck Thickness
1.5
Item Width (Inch)
3.81
Item Height (Inch)
4.31
Item Length (Inch)
12.5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
8.01
Handle Flange Item#
KSHF2955QLL
Pop Up Rod Item#
KSPR2965DL
Faucet Centers
8 to 16
Sidespray
false
Share H&C Handle Item#
KSH4645CQL
Faucet Holes
3
Pulldown Spray
false
Tee Item#
KSTEE2951
Item Weight (lbs)
8.01
Pullout Spray
false
Handles Included
true
Hose Included
false
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Installation Type
Widespread
Spout Flange Item#
KSSF4945
Hot Cartridge Item#
KSRPLC4000HC
Collection
Claremont
Theme
Modern
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.