KS4945QLL Executive Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4945QLL

  • Zoro # G3076710


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Height
2
Width
4
Length
4.5
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4945QLL
Zoro #
G3076710
UPC #
663370123139
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
4
Length
4.5
Max Deck Thickness
1.5
Item Height (Inch)
2
Item Width (Inch)
4
Item Length (Inch)
4.5

Details

Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.55
Faucet Centers
4 to 8
Hot Cartridge Item#
KSRPLC4000HC
Spout Flange Item#
KSSF4945
Pullout Spray
false
Handle Style
Lever
Tee Item#
KSTEE2951
Item Weight (lbs)
6.55
Share H&C Handle Item#
KSH4645QLL
Sidespray
false
Collection
Executive
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Handle Flange Item#
KSHF2955QLL
Installation Type
Widespread
Pop Up Rod Item#
KSPR2965DL
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Spout Flow Rate (GPM)
1.2

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.