KS4982QL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4982QL
  • Zoro # G3052667
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4982QL
Zoro #
G3052667
UPC #
663370033032
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Color
Polished Brass
Weight
6.62
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Pop Up Rod Item#
KSPR2962ML
Pullout Spray
false
Installation Type
Widespread
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH4362QL
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2962QLL
Handles Included
true
Drain Included
Yes
Faucet Centers
8 to 16
Theme
Modern
Tee Item#
KSTEE2951
Sidespray
false
Collection
Milano

Dimensions

Height
2.13
Width
5
Length
5.5
Item Height (Inch)
2.13
Item Width (Inch)
5
Item Length (Inch)
5.5

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.