KS4986CML Manhattan 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4986CML

  • Zoro # G3061889


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4986CML
Zoro #
G3061889
UPC #
663370578847
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Width
5.5
Height
2.13
Item Height (Inch)
2.13
Max Deck Thickness
1.75
Item Width (Inch)
5.5
Item Length (Inch)
14.26

Details

Number of Handles
2
Color
Polished Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Weight
8.27
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
8.27
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2966DL
Sidespray
false
Theme
Modern
Pop Up Rod Item#
KSPR2966DL
Collection
Manhattan
Handle Style
Lever
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Installation Type
Widespread
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2966CML

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.