KS4987ZX Millennium 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4987ZX

  • Zoro # G3055634


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
14.26
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4987ZX
Zoro #
G3055634
UPC #
663370578892
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Height
5
Width
5.5
Item Length (Inch)
14.26
Item Height (Inch)
5
Item Width (Inch)
5.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Brass
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
8.27
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR2967DL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2967DL
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Pulldown Spray
false
Collection
Millennium
Handles Included
true
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Tee Item#
KSTEE2951
Cold Handle Item#
KSH2967ZXC
Theme
Modern
Sidespray
false
Item Weight (lbs)
8.27
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KSH2967ZXH
Handle Style
Cross

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.