Shop KINGSTON BRASS

KS5562AX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562AX
  • Zoro # G3076108

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS5562AX
Zoro #
G3076108
UPC #
663370071157
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Material
Brass
Finish
Polished Brass
Color
Polished Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Hot Handle Item#
KSH1162AXH
Pop Up Rod Item#
KSPR1162
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3962
Sidespray
false
Handles Included
true
Handle Flange Item#
KSHF5562
Collection
Royale
Pullout Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
8 to 16
Handle Style
Cross
Cold Handle Item#
KSH1162AXC
Item Weight (lbs)
6.62

Dimensions

Width
3.38
Length
4.75
Height
2.81
Max Deck Thickness
1.75
Item Width (Inch)
3.38
Item Length (Inch)
4.75
Item Height (Inch)
2.81

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.