Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5562GL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562GL

  • Zoro # G3060595


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5562GL
Zoro #
G3060595
UPC #
663370071393
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Height
2.81
Width
3.38
Item Height (Inch)
2.81
Item Width (Inch)
3.38
Item Length (Inch)
4.75

Details

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Theme
Traditional
Spout Flange Item#
KSSF3962
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF5562
Installation Type
Widespread
Collection
Georgian
Sidespray
false
Pop Up Rod Item#
KSPR1162
Share H&C Handle Item#
KSH7612GL
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Faucet Centers
8 to 16
Item Weight (lbs)
6.62

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.