KS5568PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS5568PKL

  • Zoro # G3061925


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5568PKL
Zoro #
G3061925
UPC #
663370816086
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Height
3.38
Length
14.88
Max Deck Thickness
2
Item Width (Inch)
4.75
Item Height (Inch)
3.38
Item Length (Inch)
14.88

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Item
Widespread Bathroom Faucet
Material
Brass
Color
Brushed Nickel
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Pulldown Spray
false
Handles Included
true
Handle Flange Item#
KSHF5568
Tee Item#
KSTEE2951
Drain Included
Yes
Sidespray
false
Collection
Duchess
Item Weight (lbs)
8.75
Spout Flange Item#
KSSF3968
Handle Style
Lever
Faucet Holes
3
Installation Type
Widespread
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1168
Hose Included
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH1168PKL
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.