Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS8257DLBS
- Zoro # G423928865
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
ADA Compliant
Yes
Compliance
Low Lead Compliant
Faucet Spout
High Arc
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8257DLBS
- Zoro #
- G423928865
- UPC #
- 196507306988
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Faucet Spout
- High Arc
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Finish
- Brushed Brass
- Color/Finish
- Brushed Nickel
- Mounting Type
- Deck Mount
- Includes
- Faucet;Side Sprayer
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Item
- Bridge Kitchen Faucets
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Width
- 8-1/2 in
- Height
- 12 in
- Length (In.)
- 8 in
Description
This faucet from the Concord collection by Kingston Brass boasts a bold, sleek design with its contemporary styling that will elevate the decor of your kitchen. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.