KS7971AL English Country Bathroom Bridge Faucet, Polished Chrome

  • Mfr # KS7971AL

  • Zoro # G3054627


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS7971AL
Zoro #
G3054627
UPC #
663370320477
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
13.5
Width
4.69
Item Length (Inch)
10.75
Item Width (Inch)
4.75

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Bridge Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout reach: 4-3/4", Spout clearance: 8-1/8", Spout height: 10-3/4", Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
7.5
Installation Type
Widespread
Share H&C Handle Item#
KSH3951AL
Handle Style
Lever
Faucet Centers
4 to 8
Item Weight (lbs)
7.7
Theme
Traditional
Hot Cartridge Item#
KSRP1291HC
Drain Included
Yes
Collection
English Country
Handles Included
true
Cold Cartridge Item#
KSRP1291CC
Pop Up Rod Item#
KSPR941AL
Pulldown Spray
FALSE

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.