KS7975BPL Bridge Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze

  • Mfr # KS7975BPL

  • Zoro # G402836501


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7
Width
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7975BPL
Zoro #
G402836501
UPC #
196507000589
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Length
8
Height
10.56

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 10-9/16" spout height, 8-1/16" spout clearance, 4-11/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Bel-Air bridge bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.