KS8791DL Concord 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791DL

  • Zoro # G3099628


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy duty brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation, Includes a side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout reach, 7-1/2" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791DL
Zoro #
G3099628
UPC #
663370016714
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.38
Height
2.5
Item Width (Inch)
12.38
Max Deck Thickness
1.25
Item Height (Inch)
2.5
Item Length (Inch)
12.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy duty brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation, Includes a side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout reach, 7-1/2" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.4
Share H&C Handle Item#
KSH8791DL
Faucet Centers
8
Pullout Spray
false
Hose Included
true
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Pulldown Spray
false
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
No
Item Weight (lbs)
4.4
Handles Included
true
Spray Diverter Item#
KSRP1241D
Sidespray
true
Faucet Holes
4
Handle Style
Lever
Collection
Concord
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBS791SP

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.