KS8792CQLLS Claremont Centerset Kitchen Faucet, Polished Brass

  • Mfr # KS8792CQLLS

  • Zoro # G3088656


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10.38
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8792CQLLS
Zoro #
G3088656
UPC #
663370054846
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Item Width (Inch)
10.38
Item Height (Inch)
2.5
Max Deck Thickness
1.25
Item Length (Inch)
12.5

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
Weight
4.4
Hose Included
false
Drain Included
No
Collection
Claremont
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
8
Installation Type
Centerset
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH4642CQL
Pulldown Spray
false
Faucet Holes
1,3
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Handle Style
Lever
Theme
Modern
Item Weight (lbs)
4.4

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.