Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB6952LL

  • Zoro # G3925653


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6952LL
Zoro #
G3925653
UPC #
663370000782
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Details

Item
Mini-Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF952
Faucet Centers
4 to 8
Installation Type
Widespread
Handle Style
Lever
Item Weight (lbs)
5.15
Cold Handle Item#
KBH6622C
Sidespray
false
Hot Handle Item#
KBH6622H
Shared H&C Cartridge Item#
KBRP101C
Collection
Legacy
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Pop Up Rod Item#
KBPR952
Tee Item#
KBTE961
Pullout Spray
false

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Legacy Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.