One-Handle Single-Hole Bathroom Faucet with Push Pop-Up Drain, Polished Chrome
- Mfr # LS6001CG
- Zoro # G423926106
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Brass
Size
1/2 in
Height
2-1/2 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6001CG
- Zoro #
- G423926106
- UPC #
- 196507357607
- Country of Origin
- China
- Color
- Polished Chrome
- Material
- Brass
- Finish
- Polished Chrome
Dimensions
- Size
- 1/2 in
- Height
- 2-1/2 in
- Width
- 6 in
- Length
- 12 in
Description
Transform your bathroom into a bold and stylish sanctuary with the Fuller collection single hole faucet from Kingston Brass. Featuring a sleek tubular spout inspired by industrial hydraulic systems, its high relief elbows and hexagonal nuts add a touch of whimsy to your space. The gear-style wheel handle completes that charming industrial aesthetic. Crafted from durable solid brass and equipped with a ceramic cartridge, this faucet promises years of hassle-free performance. Plus, it comes with an easy-to-install push pop-up drain, making your upgrade effortless and stylish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.