Restoration, 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB5615PX

  • Zoro # G3931348


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB5615PX
Zoro #
G3931348
UPC #
663370034190
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4.81
Item Length (Inch)
6.25
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Cold Handle Item#
KBH725PXC
Drain Included
Yes
Pulldown Spray
false
Collection
Restoration
Hot Handle Item#
KBH725PXH
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Hose Included
false
Item Weight (lbs)
4.4
Sidespray
false
Faucet Centers
4
Handle Style
Cross
Pop Up Rod Item#
KBPR955
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.