Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS1023AX

  • Zoro # G0853257


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1023AX
Zoro #
G0853257
UPC #
663370566400
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
6.19
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Antique Brass
Faucet Operation
Standard
Faucet Finish
Vintage Brass
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Mounting Hole Center to Center
8"
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
8.63
Showerhead Included
No
Handles Included
true
Hose Included
false
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Holes
3
Low Lead Compliant
true
Faucet Centers
8-1/16
DOE Certified
false
Collection
Heritage
Handshower Included
No
CEC Certified
false
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Cross
Theme
Traditional

Description

KS1023AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.