Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338NL

  • Zoro # G0857527


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
7.0 gpm
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338NL
Zoro #
G0857527
UPC #
663370005848
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Brushed Nickel
Number of Holes
3
Flow Rate
7.0 gpm
Number of Handles
2
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Body Material
Brass
Faucet Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing And Corrosion; (2) Lever Style Handles
Material
Brass
Handshower Flow Rate (GPM)
0
Collection
Heritage
CEC Certified
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Pullout Spray
false
Handles Included
true
Hose Included
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Drain Included
No
Item Weight (lbs)
9.37
Handshower Included
No
DOE Certified
false
Showerhead Included
No
Theme
Traditional
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Low Lead Compliant
false
Sidespray
false
Handle Style
Lever

Description

KS3338NL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.