Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338TL

  • Zoro # G0857353


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
Spout: 4-1/2"
Number of Holes
3
Faucet Operation
Standard
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338TL
Zoro #
G0857353
UPC #
663370072680
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Number of Handles
2
Item
Roman Tub Faucet
Number of Holes
3
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Corrosion-Resistant Finish; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Hose Included
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Prop 65 Label
true
Handles Included
true
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Pullout Spray
false
Low Lead Compliant
false
Faucet Holes
3
Handshower Included
No
Spout Flow Rate (GPM)
7
Collection
Templeton
Item Weight (lbs)
9.37
Showerhead Included
No
Theme
Traditional
DOE Certified
false
Drain Included
No
Sidespray
false
Faucet Centers
8 to 36

Description

KS3338TL Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.