Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS43285PX

  • Zoro # G0859803


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
ADA Compliant
false
Handle Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43285PX
Zoro #
G0859803
UPC #
663370051388
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
ADA Compliant
false
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Mounting Type
Deck Mount
Number of Handles
3
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Number of Holes
5
Item
Roman Tub Faucet
Includes
Hand Shower
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge
Material
Brass
Handle Style
Cross
Faucet Centers
8 to 36
CEC Certified
true
Faucet Holes
5
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Low Lead Compliant
false
Sidespray
false
Showerhead Included
No
Item Weight (lbs)
9.37
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Theme
Modern
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes

Description

KS43285PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.