Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328GL

  • Zoro # G0859715


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328GL
Zoro #
G0859715
UPC #
663370073632
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Material
Brass
Handles Included
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Collection
Georgian
Prop 65 Label
true
Faucet Centers
8 to 36
Theme
Modern
CEC Certified
false
Handle Style
Lever
Hose Included
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Pullout Spray
false
Faucet Holes
3
Handshower Included
No

Description

KS4328GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.