Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328PKL

  • Zoro # G3081629


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Premium Black Porcelain Handles, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 8" Spout Height, 9-1/4" Spout Reach, 8" - 36" Adjustable Centers, 3/4" IPS Connection, Complements the Kingston Brass Duchess Collection
Mounting Type
Deck Mount
ADA Compliant
true
Height
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328PKL
Zoro #
G3081629
UPC #
663370304293
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
8
Length
9.25
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Premium Black Porcelain Handles, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 8" Spout Height, 9-1/4" Spout Reach, 8" - 36" Adjustable Centers, 3/4" IPS Connection, Complements the Kingston Brass Duchess Collection
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Color
Brushed Nickel
Handle Material
Porcelain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Weight
9.37
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false
Pullout Spray
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Included
No
Handles Included
true
DOE Certified
false
Faucet Holes
3
Handshower Included
No
Sidespray
false
Theme
Modern
Handle Style
Lever
Faucet Centers
16
Item Weight (lbs)
9.37
Collection
Duchess
Showerhead Flow Rate (GPM)
0

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Duchess Roman tub filler With Black Porcelain Lever Handle aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.