Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4368ZX

  • Zoro # G0859934


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4368ZX
Zoro #
G0859934
UPC #
663370284564
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 3-1/16"
Item Width (Inch)
7.25
Item Height (Inch)
3
Item Length (Inch)
7.5

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Finish
Brushed Nickel
Number of Holes
3
Number of Handles
2
ADA Compliant
false
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Faucet Holes
3
Item Weight (lbs)
11.57
UPC/CUPC Certified
true
Collection
Millennium
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Included
No
Theme
Modern
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
7
Handshower Included
No
Handle Style
Cross
Drain Included
No
Pullout Spray
false
DOE Certified
false
Hose Included
false
Faucet Centers
8 to 36

Description

KS4368ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.